Beli Pad Orbital Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Orbital Sander (Mesin Amplas Orbital)atribut:
- K3L License: Yes
- KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda)Deskripsi:Replacement 75mm Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16" UNF.- Suitable for use with BR0S3 orbital sander (KBE-270-6010K).atribut:
- Type: Backing Pad
- Thread Size: 5/16-24 UNF
- Pad Adhesion Type: Hook & Loop
- Pad Diameter (mm): 75
- For use with: BR0S3 Composite Air Random Orbital Sander
- KOBE RED LINE Composite Air Random Orbital SanderDeskripsi:BR0S3 - Composite Air Random Orbital Sander - 75mm With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3 Inch) backing pads and has a ball bearing construction for a long tool life. Specifications: Motor power: 0.40hp Free speed: 15,00rpm. Air inlet thread: 1/4 Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3 Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Sound power level: 91dBA. Vibration level: 6.3m/s2. Overall length: 125mm.atribut:
- Maximum No Load Speed: 15,000rpm
- Horsepower: 0.4hp
- Sound Power Level: 91dBA
- Vibration Level: 6.3m/s
- Disc Size: 75mm
- Air Inlet Size: 1/4 Inch BSP
- Part Number: KBE2706010K
- SP Orbital Air SanderDeskripsi:-The pad is the vibration of the top and bottom, left and right.-Non suck dust type.-For line finish polishing work.atribut:
- Air consumption: 0.3
- Hose Intake Port: NPT1/4
- Exhaust: Back
- SI Pad for Orbital Air SanderDeskripsi:-Smooth polishing is possible with smooth elliptical motion. -Optimal for surface preparation of automobiles, metal, wood.-For polishing putty and polishing the surfacer.atribut:
- Comments: Velcro Tape Specification
- Paper Used: Velcro Tape Seat Type
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- Shinano Vacuum Orbital Sanderatribut:
- Pad Size: 75x100mm
- Orbit Diameter: 4mm
- Free Speed: 10.000rpm
- Hose size: 10mm
- 3M Polishing SanderDeskripsi:A low-speed single-action rotating sander developed for compounding painted surfaces. Repair of clear painted surface, compounding work.atribut:
- Exhaust Direction: Rear
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.34
- Paper Size (mm): 75
- Type: Magic sheet type
- Overall Length (mm): 175
- Air Consumption (m³/minute): 0.28
- Rotation Speed at No-load (rpm): 2500
- TRUSCO Number: 370-0020
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- monotaro Air orbital sander (Mesin Amplas Tenaga Angin)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Air coupler 20PM
- Air Connection Port: PT1 / 4 female thread
- Air Consumption (m³/minute): 0.26
- Body Dimensions (W x D x H) (mm): 143 x 71 x 88
- Mass (kg): 0.85
- No Load Speed (rpm): 9000
- Orbit Diamond (mm): 3
- Pad Dimensions (mm): 73 x 98
- Working Air Pressure Range (MPa): 0.62
- METABO Orbital SanderDeskripsi:-Lightweight, handy sander with perfect ergonomics -Excellent sanding finish without scoring marks and grooves, for a professional surface finish -Grip area with non-slip soft-grip surface -Low-vibration working thanks to smooth running operation -Robust aluminium die cast bearing flange -Robust clamping system for sanding paper with or without hook and loop fastener -Easy to empty textile dust bag for working without extraction facilities -Extraction possibility by means of connecting an all-purpose vacuum cleaner
- JONNESWAY 5inch Self Generated Vacuum Random Orbital Air Sanderatribut:
- Pad Size (inch): 5
- Free Speed (rpm): 10000
- Orbital Diameter (inch): 3/16
- Air inlet (inch): 1/4
- Air Hose (inch): 3/8
- Air Pressure (psi): 90
- Air consumption (CFM): 11.9
- Face Pad: Hook
- HAZET Mini Orbital Sander SetDeskripsi:- Main body, grinding pads φ50mm and φ76.2mm(1 each), polishing pads φ50 #320/#400/#600(1 set each), polishing pad φ76.2mm #320/#400/#600(1 set each), and plastic caseatribut:
- Paper Used: Velcro Tape Seat Type
- monotaro Mini Angle Double Action Thunder (Orbital Sander)Deskripsi:It is a type with double action type and good workability.. For polishing work of small parts paintingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT 1/4 coupler, pin, pad
- Specification: Double action
- Overall Length (mm): 178
- Weight (kg): 0.65
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Orbit Diameter (mm): 3
- Use Hose Diameter (mm): 9.5
- Pad Size (Ø mm): 50
- Air Consumption (L/minute): 137
- Revolution Per Minute (rpm): 15000
- STANLEY Random Orbital Sander (Mesin Serut Kayu)Deskripsi:Specifications:Power Input: 300 WattNo Load Speed: 0-13.000 opmOrbital Diameter: 2 mmSanding Pad Size: 125 mm / 5"Dust-Sealed Switch: YeDust Extraction: YesBrake Function: YesWeight: 1.4 kgatribut:
- Power (W): 300
- orbital diameter (mm): 2
- Sanding Pad Size (mm): 125
- No. Load Speed (OPM): 0-13.000
- METABO Orbital Sander TurbotecDeskripsi:-Variospeed (V) Electronics for working at customised speeds to suit various application materials -Thumbwheel for speed preselection -Turbo boost: allows additional power reserves to be employed for maximum removal -Power Control System: No scratches when placing the machine directly onto the material at speed -Grip area with non-slip soft-grip surface -Removable side handle -Dust-proof ball bearings for long service life of the machine -Sturdy aluminium die cast bearing housing -Easy to empty textile dust bag for working without extraction facilities -Extraction possibility by means of connecting an all-purpose vacuum cleaner -Multi-hole sanding pad for effective extraction and a longer service life of the sanding mediumatribut:
- No Load Speed (rpm): 4200-11000
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
Daftar Harga Pad Orbital Sander Terbaru October 2026
| BOSCH Orbital Sander (Mesin Amplas Orbital) | Rp709.900 |
| KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF (Bantalan Poles Gerinda) | Rp549.900 |
| KOBE RED LINE Composite Air Random Orbital Sander | Rp2.799.900 |
| SP Orbital Air Sander | Rp5.899.900 |
| SI Pad for Orbital Air Sander | Rp949.900 |
| KRISBOW Mesin Amplas Orbital | Rp1.999.900 |
| Shinano Vacuum Orbital Sander | Rp5.099.900 |
| 3M Polishing Sander | Rp14.999.900 |
| INGCO Rotary Sander | Rp669.900 |
| DEWALT Random Orbital Sander | Rp1.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/kwP105547752-5.jpg)
/blP106306417-3.jpg)








/bwP101563428-2.jpg)




/P102250934-1.jpg)
/hbP105672623-1.jpg)




/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)